This item is Discontinued.

Signode Strapping, Polyester, 3000 ft. L Avistrap 5/8

Strapping, Polyester, 3000 ft. L (Discontinued)

  • Mfr # Avistrap 5/8
  • Zoro # G1695714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Avistrap 5/8
Zoro #
G1695714
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
3000 ft.
Thickness
40 mil
Coil Width
5-1/2"
Core Dia.
3"
Core Diameter
3 in

Details

Item
Plastic Strapping
Material
Polyester
Break Strength
850 lb
Color
White
Application
Ideal for Heavy Lumber Metals
For Use With
Manual Tensioning Tool

Description

Plastic Strapping, Thickness 40 mil, Break Strength 850 lb, Core Diameter 3 in, Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.