
6.6FT ULTRA HIGH SPEED HDMI CABLE, 48GBPS, SUPPORTS ULTRA HIGH DEFINITION RESOLU
Mfr # CB-H21511-S1
Zoro # G714877698
product price: $25.69
/eaKey Features
Cable Type
HDMI
Device Supported
Desktop Computer, Audio/Video Device, Blu-ray Player, TV, Notebook, Projector
Data Transfer Rate
48 Gbit/s
American Wire Gauge
30 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-H21511-S1
Zoro #
G714877698
UPC #
662774027500
Country of Origin
China
Dimensions
Cable Length
6.60 ft
Details
Cable Type
HDMI
Device Supported
Desktop Computer, Audio/Video Device, Blu-ray Player, TV, Notebook, Projector
Data Transfer Rate
48 Gbit/s
American Wire Gauge
30 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Gold
Supported Resolution
7680 x 4320
Cable Characteristic
Extension Cable
Shielding
Yes
Item
A/V Cable
Connector on Second End Details
(1) 19-pin HDMI 2.1 Type A Digital Audio/Video - Male
Color
Black
Features
HDMI Ethernet Channel (HEC), EMI/RF Protection, HDCP 2.2, Audio Return Channel (ARC)
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 19-pin HDMI 2.1 Type A Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.