CYBERSERIAL 4S 550 PCI
Mfr # JJ-P45012-S7
Zoro # G521702039
product price: $39.39
/eaKey Features
Includes
CyberSerial JJ-P45012-S7 4-port PCI Serial AdapterConnector Bracket With two 9-pin (DB9) Connectors4 x Voltage JumpersDriver CDUser's Manual
Host Interface
PCI
Platform Supported
PC
Form Factor
Plug-in Card
Product Line
CyberSerial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JJ-P45012-S7
Zoro #
G521702039
UPC #
662774040561
Country of Origin
China
Details
Includes
CyberSerial JJ-P45012-S7 4-port PCI Serial AdapterConnector Bracket With two 9-pin (DB9) Connectors4 x Voltage JumpersDriver CDUser's Manual
Host Interface
PCI
Platform Supported
PC
Item
Serial Adapter
Form Factor
Plug-in Card
Product Line
CyberSerial
Environmentally Friendly
Yes
Data Transfer Rate
230kB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.