EXTEND HDMI DISTANCE UP TO 230FT 70M , 4K60HZ ULTRA HD DISPLAY WITH NEARLY ZER

  • Mfr # CE-H26Y11-S1

  • Zoro # G614878054


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Transmitter Width
5.91"
Maximum Operating Distance
229.66 ft
Network (RJ-45)
Yes
Graphic Mode
4K
Number of HDMI Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE-H26Y11-S1
Zoro #
G614878054
UPC #
662774044415
Country of Origin
China

Dimensions

Transmitter Width
5.91"
Transmitter Depth
4.13"
Receiver Height
0.98"
Transmitter Height
0.98"
Receiver Depth
4.13"
Receiver Width
5.91"

Details

Maximum Operating Distance
229.66 ft
Network (RJ-45)
Yes
Graphic Mode
4K
Number of HDMI Ports
3
Environmentally Friendly
Yes
Package Contents
HDMI 2.0 KVM Over Cat6 Extender with Loopout & S/PDIF, (2) Power Adapter, USB 2.0 Type-A to Type-A cable, Mounting Ears & Screw kit, User Manual
Number of Network (RJ-45) Ports
2
Input Voltage Range
100V AC to 240V AC
Input Voltage
120 V AC, 240 V AC
Number of Local Users Supported
1
HDMI
Yes
Number of Computers Supported
1
Device Type
KVM Extender
Frequency
50 Hz, 60 Hz
USB
Yes
Connectivity Technology
Wired
Number of USB Ports
3
Item
KVM Extender

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.