MDP TO HDMI MST HUB, 21.6GBPS, DUAL HDMI FOR 4K30HZ, MIRROR/ EXTEND AND PANORAMIC V

  • Mfr # CE-DP0L11-S1

  • Zoro # G215289815


product price:  $66.35
/ea

Key Features

Cable Characteristic
Splitter Cable
Device Supported
Monitor, Graphics Card, Desktop Computer, Notebook, Audio/Video Device
Cable Type
HDMI/Micro-USB/Mini DisplayPort
Supported Resolution
3840 x 2160
Package Contents
1x2 mDP 1.2 to HDMI MST Splitter, Micro-USB Power Cable, User Reference Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-DP0L11-S1
Zoro #
G215289815
UPC #
662774043319
Country of Origin
Taiwan, Province of China

Details

Cable Characteristic
Splitter Cable
Device Supported
Monitor, Graphics Card, Desktop Computer, Notebook, Audio/Video Device
Cable Type
HDMI/Micro-USB/Mini DisplayPort
Supported Resolution
3840 x 2160
Package Contents
1x2 mDP 1.2 to HDMI MST Splitter, Micro-USB Power Cable, User Reference Guide
Data Transfer Rate
21.6 Gbit/s
Item
A/V Cable
Color
Black
Connector on Second End Details
(2) 19-pin HDMI Type A Digital Audio/Video - Female, (1) 5-pin Micro USB - Female
Includes
1x2 mDP 1.2 to HDMI MST Splitter, Micro-USB Power Cable, User Reference Guide
Standards
TAA Compliant
Connector on First End Details
(1) 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Plug & Play

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.