This item is Discontinued.

This item is Discontinued.
s Thunderbolt 3 Active Cable Provides You Tbt3 The Highest Speed (Discontinued)
Mfr #
CB-TB0011-S1
Zoro #
G9450369
UPC # 662774041001
Country of Origin Unknown
Category VGA Connectors & Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CB-TB0011-S1
Zoro #
G9450369
UPC #
662774041001
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Item
Video/Data Transfer Cable
Color
Black
Cable Type
Thunderbolt 3
Features
Active, Reversible
Data Transfer Rate
40-Gbit/s
Environmentally Friendly
Yes
Connection B
1 x USB 3.1 (Gen 1) Type C - Male
Device Supported
Notebook, Docking Station, Monitor
Connection A
1 x USB 3.1 (Gen 1) Type C - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.