217 Clear UVR Epoxy kit - 4.5 gallons

  • Mfr # 529861
  • Zoro # G024213346
product price: 
$
659.99
/ea
Free Shipping & Returns

Key Features

Activator, Base, Paint or Primer
Activator, Base
Dry Time
8 hr
Resistance Properties
UV Resistant, Water Resistant
Finish
Clear, High Gloss, Smooth
For Use With
Concrete
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
529861
Zoro #
G024213346
UPC #
-
Country of Origin
United States
Activator, Base, Paint or Primer
Activator, Base
Dry Time
8 hr
Resistance Properties
UV Resistant, Water Resistant
Finish
Clear, High Gloss, Smooth
For Use With
Concrete
Coating Application
Low VOC
Application Time
25 min
Coverage Area
80 to 260 sq ft/gal
Base Type
99% Solid
Maximum Temperature Resistance
200 Degrees F
Number of Components
2-Step System
VOC Content
Less Than50 g/L
Series Number
217
Dry Time to Recoat
8 hr
Includes
1.5 gal Activator, 3 gal Base
Use Location
Interior
Item
Epoxy Coating
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, VOC Compliant USDA Acceptable
Application Method
Brush, Roll, Squeegee
Minimum Temperature Resistance
0 Degrees F
Shelf Life
24 mo
Features
UV Resistant
Resin Type
Epoxy
Heat Resistant
Yes
Exposure Conditions
Moderate to Severe
Activator Required
Yes
Maximum Application Temperature
85 Degrees F
Sheen
High Gloss
Formulation
Epoxy
Surface Material
Concrete, Wood
Compatible Activator
Epoxy Activator
Minimum Application Temperature
50 Degrees F
Sub Brand
Sikafloor 217
Color
Clear
Primer Required
No
VOC Compliant
Yes
Container Type
Pail
Cure Time
7 days
Wire Color
Clear
Compatible Product Type
Concrete

Dimensions

Container Size
4.5 gal
Fits Chest Size
UV Resistant

Description

Epoxy Coating, Base Type 99 Percent Solid, Resin Type Epoxy, Color Clear, Finish Clear, High Gloss, Smooth, VOC Content less than 50 g/L, Exposure Conditions Moderate to Severe, Dry Time 8 hr, Cure Time 7 days, For Use With Concrete, Includes 1.5 gal Activator, 3 gal Base, Activator Properties Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews