2540 WB Epoxy Beige Rose (AB) 5 GAL

  • Mfr # 562330-586003
  • Zoro # G024213353
product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Activator Required
Yes
VOC Compliant
Yes
Maximum Temperature Resistance
200 Degrees F
Includes
2 gal Base, 3 gal Activator
Primer Required
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
562330-586003
Zoro #
G024213353
UPC #
-
Country of Origin
United States
Activator Required
Yes
VOC Compliant
Yes
Maximum Temperature Resistance
200 Degrees F
Includes
2 gal Base, 3 gal Activator
Primer Required
No
VOC Content
Less Than50 g/L
Exposure Conditions
Moderate
Minimum Application Temperature
50 Degrees F
Finish
Gloss, Pigmented
Surface Material
Concrete, Wood
Minimum Temperature Resistance
0 Degrees F
Item
Epoxy Coating
Base Type
Water
Dry Time
2 hr
Resin Type
Epoxy
Compatible Activator
Epoxy Activator
Coating Application
Low VOC
Activator, Base, Paint or Primer
Activator, Base
Cure Time
3 days
Formulation
Epoxy
Application Time
40 min
Heat Resistant
Yes
Dry Time to Recoat
2 hr
Number of Components
2-Step System
Use Location
Interior
Container Type
Pail
Sub Brand
Sikafloor 2540
Application Method
Airless Sprayer, Brush, Roll, Squeegee
Maximum Application Temperature
85 Degrees F
For Use With
Concrete
Sheen
Gloss
Coverage Area
160 to 320 sq ft/gal
Series Number
2540
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, VOC Compliant USDA Acceptable
Color
Beige Rose
Shelf Life
24 mo
Wire Color
Beige Rose
Compatible Product Type
Concrete

Dimensions

Container Size
5 gal

Description

Epoxy Coating, Base Type Water, Resin Type Epoxy, Color Beige Rose, Finish Gloss, Pigmented, VOC Content less than 50 g/L, Exposure Conditions Moderate, Dry Time 2 hr, Cure Time 3 days, For Use With Concrete, Includes 2 gal Base, 3 gal Activator, Activator Properties Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews