Duoflex 5050 2-component Low-Viscosity Adhesion-Promoting Epoxy Primer 0.25 Quart
- Mfr # 462101
- Zoro # G312510270
product price:
$
356.99
/ea
Free Shipping & Returns
Key Features
Container Size
0.25quart
Material
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 462101
- Zoro #
- G312510270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.25quart
Details
- Material
- Epoxy
Description
- •Two-component 1:1 volume ratio
- •Low viscosity: easy to apply by brush
- •Fast drying time
- •allowing earlier sealing
- •Minimizes downtime
- •quicker use of joint
- •Maximizes adhesion
- •enhances durability
- •Low VOC contents
- •Characteristics and One component
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.