Shop SIKA
See all product information
Create Account
Epoxy Coating, Clear, 2 gal, Gloss
- Mfr # 562330
- Zoro # G323367368
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Sub Brand
Sikafloor
Resin Type
Epoxy
Container Size
2 gal
Number of Components
2-Step System
Activator, Base, Paint or Primer
Activator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562330
- Zoro #
- G323367368
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Sub Brand
- Sikafloor
- Item
- Epoxy Coating
- Resin Type
- Epoxy
- Number of Components
- 2-Step System
- Activator, Base, Paint or Primer
- Activator
- For Use With
- Concrete
- Base Type
- Water
- Finish
- Gloss
- Series Number
- 2540
- Wire Color
- Clear
- Compatible Product Type
- Concrete
Dimensions
- Container Size
- 2 gal
Description
Epoxy Coating, Base Type Water, Resin Type Epoxy, Color Clear, Finish Gloss, For Use With Concrete
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.