Shop SIKA
See all product information
Create Account
Epoxy Coating, Beige Rose, 3 gal, Gloss
- Mfr # 586003
- Zoro # G123367384
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Number of Components
2-Step System
Resin Type
Epoxy
Activator, Base, Paint or Primer
Base
For Use With
Concrete
Container Size
3 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 586003
- Zoro #
- G123367384
- UPC #
- -
- Country of Origin
- United States
- Number of Components
- 2-Step System
- Resin Type
- Epoxy
- Activator, Base, Paint or Primer
- Base
- For Use With
- Concrete
- Base Type
- Water
- Series Number
- 2540
- Item
- Epoxy Coating
- Color
- Beige Rose
- Finish
- Gloss
- Sub Brand
- Sikafloor
- Wire Color
- Beige Rose
- Compatible Product Type
- Concrete
Dimensions
- Container Size
- 3 gal
Description
Epoxy Coating, Base Type Water, Resin Type Epoxy, Color Beige Rose, Finish Gloss, For Use With Concrete
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.