Epoxy Coating, Clear, 2.5 gal, Gloss
- Mfr # 537470
- Zoro # G223367383
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Container Size
2.5 gal
Color
Clear
Series Number
2570
Resin Type
Epoxy
Activator, Base, Paint or Primer
Activator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537470
- Zoro #
- G223367383
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Series Number
- 2570
- Resin Type
- Epoxy
- Activator, Base, Paint or Primer
- Activator
- Number of Components
- 2-Step System
- Sub Brand
- Sikafloor
- For Use With
- Concrete
- Base Type
- Water
- Finish
- Gloss
- Item
- Epoxy Coating
- Wire Color
- Clear
- Compatible Product Type
- Concrete
Dimensions
- Container Size
- 2.5 gal
Description
Epoxy Coating, Base Type Water, Resin Type Epoxy, Color Clear, Finish Gloss, For Use With Concrete
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.