Shop SIKA

2540 WB Epoxy Oxford Gray (AB) 5 GAL

  • Mfr # 562330-586001
  • Zoro # G524213341

product price: 
$
561.25
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Sub Brand
Sikafloor 2540
Container Type
Pail
Minimum Temperature Resistance
0 Degrees F
Container Size
5 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
562330-586001
Zoro #
G524213341
UPC #
-
Country of Origin
United States
Shelf Life
24 mo
Sub Brand
Sikafloor 2540
Container Type
Pail
Minimum Temperature Resistance
0 Degrees F
VOC Content
Less Than50 g/L
Activator Required
Yes
Activator, Base, Paint or Primer
Activator, Base
Maximum Application Temperature
85 Degrees F
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Exposure Conditions
Moderate
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, VOC Compliant USDA Acceptable
Color
Oxford Gray
Application Time
40 min
Resin Type
Epoxy
Base Type
Water
Maximum Temperature Resistance
200 Degrees F
Surface Material
Concrete, Wood
Cure Time
3 days
Dry Time to Recoat
2 hr
Application Method
Airless Sprayer, Brush, Roll, Squeegee
Coating Application
Low VOC
Item
Epoxy Coating
For Use With
Concrete
Compatible Activator
Epoxy Activator
Finish
Gloss, Pigmented
Coverage Area
160 to 320 sq ft/gal
Sheen
Gloss
Number of Components
2-Step System
Formulation
Epoxy
Series Number
2540
Use Location
Interior
VOC Compliant
Yes
Includes
2 gal Base, 3 gal Activator
Primer Required
No
Dry Time
2 hr
Wire Color
Oxford Gray
Compatible Product Type
Concrete

Dimensions

Container Size
5 gal

Description

Epoxy Coating, Base Type Water, Resin Type Epoxy, Color Oxford Gray, Finish Gloss, Pigmented, VOC Content less than 50 g/L, Exposure Conditions Moderate, Dry Time 2 hr, Cure Time 3 days, For Use With Concrete, Includes 2 gal Base, 3 gal Activator, Activator Properties Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.