Epoxy Primer Activator, Floor Clear
- Mfr # 665449
- Zoro # G823367233
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Features
2-Step System, Activator (SIKA Part #665449 ), Base (SIKA Part #665448 ) Grainger SKU 411GY7
Dry Time
8 hr
Use Location
Interior
Compatible Surface Material
Concrete
Coverage Area
105 to 135 sq ft/gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665449
- Zoro #
- G823367233
- UPC #
- -
- Country of Origin
- United States
- Item
- Epoxy Primer Activator
- Features
- 2-Step System, Activator (SIKA Part #665449 ), Base (SIKA Part #665448 ) Grainger SKU 411GY7
- Dry Time
- 8 hr
- Use Location
- Interior
- Compatible Surface Material
- Concrete
- Coverage Area
- 105 to 135 sq ft/gal
- Base Type
- 99% Solid
- Series Number
- 1620
- Color
- Clear
- Sheen
- High-Gloss
- Coating Application
- Floor Epoxy Coating
- Sub Brand
- Sikafloor
- Wire Color
- Clear
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- 2-Step System, Activator (SIKA Part #665449 ), Base (SIKA Part #665448 ) Grainger SKU 411GY7
Description
Epoxy Primer Activator, Coating Application Floor Epoxy Coating, Compatible Surface Material Concrete, Sheen High-Gloss, Color Clear, Container Size 1 gal, Coverage Area 105 to 135 sq ft/gal, Base Type 99 Percent Solid, Dry Time 8 hr, Use Location Interior, Sub Brand Sikafloor, Features 2-Step System, Activator (SIKA Part #665449 ), Base (SIKA Part #665448 ) Grainger SKU 411GY7, Series Number 1620
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.