Epoxy 1620 Base Coat - Clear KIT, 4 gal

  • Mfr # 673168
  • Zoro # G124213352
product price: 
$
736.99
/ea
Free Shipping & Returns

Key Features

Heat Resistant
Yes
Series Number
1620
Maximum Application Temperature
85 Degrees F
Cure Time
7 days
Minimum Application Temperature
50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
673168
Zoro #
G124213352
UPC #
-
Country of Origin
United States
Heat Resistant
Yes
Series Number
1620
Maximum Application Temperature
85 Degrees F
Cure Time
7 days
Minimum Application Temperature
50 Degrees F
For Use With
Concrete
Surface Material
Concrete, Wood
Dry Time to Recoat
8 hr
Includes
1 gal Activator, 3 gal Base
Application Method
Brush, Roll, Squeegee
Compatible Activator
Epoxy Activator
Primer Required
No
Color
Clear
Formulation
Epoxy
Sheen
High Gloss
Sub Brand
Sikafloor 1620
Shelf Life
24 mo
Dry Time
8 hr
Use Location
Interior
Base Type
99% Solid
Resistance Properties
Moisture Resistant
Container Type
Pail
Coating Application
Low VOC
Number of Components
2-Step System
Activator Required
Yes
Minimum Temperature Resistance
0 Degrees F
Finish
Clear, High Gloss, Smooth
Activator, Base, Paint or Primer
Activator, Base
Exposure Conditions
Moderate to Severe
VOC Compliant
Yes
Application Time
25 min
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, VOC Compliant USDA Acceptable
Coverage Area
105 to 135 sq ft/gal
VOC Content
Less Than50 g/L
Item
Epoxy Coating
Resin Type
Epoxy
Maximum Temperature Resistance
200 Degrees F
Wire Color
Clear
Compatible Product Type
Concrete

Dimensions

Container Size
4 gal

Description

Epoxy Coating, Base Type 99 Percent Solid, Resin Type Epoxy, Color Clear, Finish Clear, High Gloss, Smooth, VOC Content less than 50 g/L, Exposure Conditions Moderate to Severe, Dry Time 8 hr, Cure Time 7 days, For Use With Concrete, Includes 1 gal Activator, 3 gal Base, Activator Properties Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews