Shop SIKA

Epoxy 264Base Coat Beige Rose KIT 4.5gal

  • Mfr # 456680
  • Zoro # G224213344

product price: 
$
591.99
/ea
Free Shipping & Returns

Key Features

For Use With
Concrete
Dry Time
8 hr
Cure Time
12 hr
Maximum Application Temperature
85 Degrees F
Application Time
25 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
456680
Zoro #
G224213344
UPC #
-
Country of Origin
United States
For Use With
Concrete
Dry Time
8 hr
Cure Time
12 hr
Maximum Application Temperature
85 Degrees F
Application Time
25 min
Formulation
Epoxy
Maximum Temperature Resistance
200 Degrees F
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, VOC Compliant USDA Acceptable
Minimum Application Temperature
50 Degrees F
Application Method
Brush, Roll, Squeegee
VOC Compliant
Yes
Series Number
264
Coating Application
Low VOC
Color
Beige Rose
Heat Resistant
Yes
Activator Required
Yes
Exposure Conditions
Moderate to Severe
Sub Brand
Sikafloor 264
Shelf Life
24 mo
Item
Epoxy Coating
Base Type
99% Solid
Compatible Activator
Epoxy Activator
Number of Components
2-Step System
Resin Type
Epoxy
Sheen
High Gloss
Minimum Temperature Resistance
0 Degrees F
Dry Time to Recoat
8 hr
Activator, Base, Paint or Primer
Activator, Base
VOC Content
Less Than50 g/L
Coverage Area
80 to 260 sq ft/gal
Primer Required
No
Resistance Properties
Water Resistant
Container Type
Pail
Surface Material
Concrete, Wood
Includes
1.5 gal Activator, 3 gal Base
Finish
High Gloss, Pigmented, Smooth
Use Location
Interior
Wire Color
Beige Rose
Compatible Product Type
Concrete

Dimensions

Container Size
4.5 gal

Description

Epoxy Coating, Base Type 99 Percent Solid, Resin Type Epoxy, Color Beige Rose, Finish High Gloss, Pigmented, Smooth, VOC Content less than 50 g/L, Exposure Conditions Moderate to Severe, Dry Time 8 hr, Cure Time 12 hr, For Use With Concrete, Includes 1.5 gal Activator, 3 gal Base, Activator Properties Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.