Shop SIKA

FS264 Fast Epoxy Beige Rose KIT 4.5 gal

  • Mfr # 686712
  • Zoro # G824213348

product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
80 to 260 sq ft/gal
Sub Brand
Sikafloor 264FS
Formulation
Epoxy
Coating Application
Low VOC
Exposure Conditions
Moderate to Severe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
686712
Zoro #
G824213348
UPC #
-
Country of Origin
United States
Coverage Area
80 to 260 sq ft/gal
Sub Brand
Sikafloor 264FS
Formulation
Epoxy
Coating Application
Low VOC
Exposure Conditions
Moderate to Severe
VOC Content
Less Than50 g/L
Heat Resistant
Yes
Cure Time
7 days
Number of Components
2-Step System
Activator, Base, Paint or Primer
Activator, Base
Series Number
264FS
Activator Required
Yes
Application Time
15 min
Item
Epoxy Coating
Minimum Application Temperature
50 Degrees F
Color
Beige Rose
Includes
1.5 gal Activator, 3 gal Base
VOC Compliant
Yes
Container Type
Pail
Surface Material
Concrete, Wood
Finish
High Gloss, Pigmented, Smooth
Dry Time
3 hr
Use Location
Interior
For Use With
Concrete
Resistance Properties
Water Resistant
Compatible Activator
Epoxy Activator
Primer Required
No
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, VOC Compliant USDA Acceptable
Application Method
Brush, Roll, Squeegee
Maximum Application Temperature
85 Degrees F
Shelf Life
24 mo
Maximum Temperature Resistance
200 Degrees F
Sheen
High Gloss
Dry Time to Recoat
3 hr
Minimum Temperature Resistance
0 Degrees F
Resin Type
Epoxy
Base Type
99% Solid
Activator Properties
Low VOC, fast cure
Wire Color
Beige Rose
Compatible Product Type
Concrete

Dimensions

Container Size
4.5 gal

Description

Epoxy Coating, Base Type 99 Percent Solid, Resin Type Epoxy, Color Beige Rose, Finish High Gloss, Pigmented, Smooth, VOC Content less than 50 g/L, Exposure Conditions Moderate to Severe, Dry Time 3 hr, Cure Time 7 days, For Use With Concrete, Includes 1.5 gal Activator, 3 gal Base, Activator Properties Low VOC, fast cure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.