Shop SIKA
See all product information
Create Account
flex NP 125 One-Component, Elastomeric, Gun-Grade Thermoplastic Sealant, Clear, 10.1oz
- Mfr # 808155
- Zoro # G812510244
product price:
$
16.99
/ea
Sold in multiples of 24 for
$407.76
Key Features
Material
Elastomeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 808155
- Zoro #
- G812510244
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Color
- Clear
- Material
- Elastomeric
Description
- • Superior holding power for longer lasting seals
- • Suitable for exterior applications (roofing)
- • Bonds similar and dissimilar materials
- • Clear formula blends with any substrate color
- • Wide temperature application range makes Sikaflex NP 125 suitable for all climates
- • One-component formula requires no mixing, helping to reduce labor costs
- • Joint movement capability of 25% total provides excellent flexibility, keeping moving joints tightly sealed
- • Easy to gun and tool, speeding up application and making neater joints
- • Weather resistant for long-lasting weather tight seals
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.