Shop SIKA
Additional $650.00 delivery surcharge applies per item.
See details
See all product information
Create Account
gard-440 HZ Clear Breathable Solvent-Based Silane Penetrating Water-Repellent Sealer 53 Gallon
- Mfr # 812580
- Zoro # G316025916
product price:Â
$
4,271.99
/ea
Key Features
Application
Bridges, Parking Decks, Stadiums
Application Method
Broom, Sprayer, Squeegee
Maximum Application Temperature
95 Degrees F
For Use On Surface Material
Concrete
Coverage
125 to 225 sq ft/gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 812580
- Zoro #
- G316025916
- UPC #
- -
- Country of Origin
- United States
- Item
- Concrete Sealer
- Application
- Bridges, Parking Decks, Stadiums
- Application Method
- Broom, Sprayer, Squeegee
- Maximum Application Temperature
- 95 Degrees F
- For Use On Surface Material
- Concrete
- Coverage
- 125 to 225 sq ft/gal
- Base Material
- Alkylalkoxy Silane
- Minimum Application Temperature
- 20 Degrees F
- Flash Point
- 53 Degrees F
- Container Type
- Drum
- Series
- Sikagard
- Features
- Breathability, Water Repellant
- Resistance Properties
- Water Resistant, Abrasion Resistant
- Dry Time
- 4 hr
- Color
- Clear
Dimensions
- Container Size
- 53 gal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.