Shop SIKA
See all product information
Create Account
FerroGard 908 CA Reactive Penetrating Sealer w/Corrosion Inhibiting Properties, 5 Gallon Pail
- Mfr # 610697
- Zoro # G222821343
product price:Â
$
1,812.99
/ea
Free Shipping & Returns
Key Features
Application
Bridges and Highways, Building Facades and Balconies, Parking Garages, Piers, Piles, and Concrete Dock Structures, Vertical, Horizontal and Overhead Surfaces
Application Method
Roller, Sprayer
Series
FerroGard
Color
Clear
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 610697
- Zoro #
- G222821343
- UPC #
- -
- Country of Origin
- Unknown
- Application
- Bridges and Highways, Building Facades and Balconies, Parking Garages, Piers, Piles, and Concrete Dock Structures, Vertical, Horizontal and Overhead Surfaces
- Application Method
- Roller, Sprayer
- Series
- FerroGard
- Item
- Sealer
- Color
- Clear
- Container Type
- Pail
- Base Material
- Alkylalkoxy Silane
- Flash Point
- 104 Degrees F
- Maximum Application Temperature
- 95 Degrees F
- For Use On Surface Material
- Concrete
- Coverage
- 125 sq ft/gal
- Minimum Application Temperature
- 40 Degrees F
- Resistance Properties
- Corrosion Resistant, Freeze Thaw Resistant
Dimensions
- Container Size
- 5 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.