gard 705L Silane Based Water Repellent Penetrating Sealer 5 Gallon
- Mfr # 447205
- Zoro # G712510443
product price:
$
597.99
/ea
Free Shipping & Returns
Key Features
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447205
- Zoro #
- G712510443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5gal
Description
- •Excellent penetration (~100% active content)
- •Economic and easy to use
- •Reduces capillary water absorption, protection against driving rain and splashing on vertical areas
- •Reduction of absorption of aggressive or deleterious agents dissolved in water ( de-icing salts or chloride from the marine environment)
- •Non-vapor barrier
- •Long-term efficiency, deep penetration
- •Increases the resistance of concrete to freeze and thaw cycles and de-icing salts
- •Low VOC content
- •Resistant to seawater
- •Ready and easy to use
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.