Grout-4316 Ultra High-Strength Hybrid Performance Precision Grout for Machinery 50LB Bag
- Mfr # 810131
- Zoro # G012510235
product price:
$
119.99
/ea
Sold in multiples of 60 for
$7,199.40
Free Shipping & Returns
Key Features
Container Size
50lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810131
- Zoro #
- G012510235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50lb
Description
- •High early strength with low creep for rapid turnaroundup to 4,300 psi at 8 hours
- •Excellent effective bearing area (95%) for even load distribution
- •Extremely dense material with proven fatigue resistancedurable
- •Outstanding shrinkage, impact, and vibration resistance
- •Exceptional temperature resistanceup to 1000° F (538° C)
- •Homogeneous, flowable, and pumpable
- •Positive expansion when tested according to ASTM C 1090
- •Freeze/thaw stable
- •Coefficient of thermal expansion equivalent to concrete
- •16,000 psi ultimate strength
- •Great flexibility for application conditions aids scheduling
- •Ability to be placed in hot weather - up to 100° F
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.