Grout-928 High Precision Mineral Aggregate Grout with Extended Working Time 55LB Bag
- Mfr # 813200
- Zoro # G312510584
product price:
$
121.99
/ea
Free Shipping & Returns
Key Features
Container Size
55lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 813200
- Zoro #
- G312510584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 55lb
Description
- •Meets the requirements of ASTM C1107 and US Army Corps of Engineers CRD C621 (Grades B and C), at a fluid consistency over a 30-minute working time
- •NSF/ANSI Standard 61 certified for use with potable water
- •Pumpable
- •Can be mixed at a wide range of consistencies
- •Sulfate-resistant for marine, wastewater, and other sulfate-containing environments
- •Extended working time
- •Freeze/thaw resistant making it suitable for exterior applications
- •Hardens free of bleeding, segregation, or settlement shrinkage to provide maximum effective bearing area for optimum load transfer
- •Contains high-quality, well-graded quartz aggregate for optimum strength and workability
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.