Shop SIKA
Additional $27.50 delivery surcharge applies per item.
See details
See all product information
Create Account
dur 42 Grout Pak LE Component C 64lb Bag
- Mfr # 425347
- Zoro # G612509882
product price:
$
195.99
/ea
Sold in multiples of 4 for
$783.96
Key Features
Container Size
64 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425347
- Zoro #
- G612509882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 64 lb
Description
- •Meets API Standard 686
- •Low peak exotherm
- •Low dusting, ready-to-mix, pre-proportioned kits
- •Moisture insensitive
- •Corrosion and impact resistant
- •Stress and chemical resistant
- •High compressive, tensile and shear strengths
- •High vibration resistance
- •Low coefficient of thermal expansion; compatible with concrete
- •Material does not require heated transportation
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.