Grout, Gray, 55 lb, 28 day Full Cure Time, 5.3 sq ft at 1 in

  • Mfr # 90824

  • Zoro # G816118637


product price: $22.95
/ea

Key Features

Full Cure Time
28 day
For Use On Surface Material
Concrete
Resistance Properties
Low Temperature Resistant, Oil Resistant, Water Resistant
Series
SikaGrout 212
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90824
Zoro #
G816118637
UPC #
033886001045
Country of Origin
Multiple

Dimensions

Container Size
55 lb

Details

Full Cure Time
28 day
For Use On Surface Material
Concrete
Resistance Properties
Low Temperature Resistant, Oil Resistant, Water Resistant
Item
Grout
Series
SikaGrout 212
Container Type
Bag
Application
Grouting
Color
Gray
Working Time
15 min
Coverage
5.3 sq ft @ 1 in
Product Form
Powder
Mortar Type
N

Description

Grout, Product Form Powder, Application Grouting, For Use On Surface Material Concrete, Resistance Properties Low Temperature Resistant, Oil Resistant, Water Resistant, Mortar Type N, Coverage 5.3 sq ft @ 1 in, Container Size 50 lb, Container Type Bag, Working Time 15 min, Full Cure Time 28 day, Color Gray, Product Type Grout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.