Shop TILE DOCTOR
See all product information
Grout, Ivory, 6 lb, 24 hr Full Cure Time, 8 sq ft at 1/2 in
Mfr # 102 2.5kg-5.5lb
Zoro # G216282679
product price:Â $66.59
/eaKey Features
Color
Ivory
Full Cure Time
24 hr
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Coverage
8 sq ft @ 1/2 in
Container Size
6 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 102 2.5kg-5.5lb
- Zoro #
- G216282679
- UPC #
- 895502001255
- Country of Origin
- Italy
Dimensions
- Container Size
- 6 lb
Details
- Item
- Grout
- Color
- Ivory
- Full Cure Time
- 24 hr
- For Use On Surface Material
- Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
- Coverage
- 8 sq ft @ 1/2 in
- Container Type
- Pail
- Application
- Grouting
- Resistance Properties
- Crack Resistant, Waterproof
- Mortar Type
- N
- Maximum Performance Temperature
- 73 Degrees F
- Environment
- Indoor/Outdoor
- Finishing Features
- Stainable
- Mortar Base
- Acid-Resistant Epoxy
- Product Form
- Putty
- Series
- Starlike Evo
- Maximum Application Temperature
- 86 Degrees F
- Standards
- EN 12003, EN 12004, EN 12808-2, EN 12808-3, EN 12808-4, EN 12808-5, EN 1308, EN 1346, EN 13888
- Minimum Performance Temperature
- 64 Degrees F
- Mixing Ratio+1
- 1:1
- Minimum Application Temperature
- 50 Degrees F
- Working Time
- 1 hr
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Crack Resistant, Waterproof, Mortar Type N, Coverage 8 sq ft @ 1/2 in, Container Size 6 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Ivory, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 73 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.