Shop SIKA
See all product information
Create Account
lastic 715 Top Coat Traffic Bearing Wear and Top Coat Charcoal 5 Gallon
- Mfr # 189332
- Zoro # G412510545
product price:
$
603.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 189332
- Zoro #
- G412510545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5gal
Details
- Color
- Charcoal
Description
- •Excellent crack-bridging properties and flexibility, even at low temperatures
- •Outstanding resistance to abrasion and wear
- •Resistant to water and de-icing salts
- •Alkaline resistant
- •UV resistant
- •Range of standard colors
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, CA, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.