Mortar, Gray, 50 lb, 28 day Full Cure Time, 5.2 sq ft at 1 in

  • Mfr # 91336

  • Zoro # G916118636


product price: $62.19
/ea

Key Features

Product Form
Powder
Application
Concrete Patch and Repair
For Use On Surface Material
Concrete
Working Time
35 min
Full Cure Time
28 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91336
Zoro #
G916118636
UPC #
033886002271
Country of Origin
Multiple

Dimensions

Container Size
50 lb

Details

Product Form
Powder
Application
Concrete Patch and Repair
For Use On Surface Material
Concrete
Item
Mortar
Working Time
35 min
Full Cure Time
28 day
Series
SikaQuick 1000
Coverage
5.2 sq ft @ 1 in
Resistance Properties
Low Temperature Resistant
Container Type
Bag
Color
Gray
Mortar Type
N

Description

Mortar, Product Form Powder, Application Concrete Patch and Repair, For Use On Surface Material Concrete, Resistance Properties Low Temperature Resistant, Mortar Type N, Coverage 5.2 sq ft @ 1 in, Container Size 50 lb, Container Type Bag, Working Time 35 min, Full Cure Time 28 day, Color Gray, Product Type Mortar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.