Shop SIKA
See all product information
Create Account
Polyurethane Coating, Water, Clear
- Mfr # 554581
- Zoro # G123367292
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Container Size
1.5 gal
Activator, Base, Paint or Primer
Base
Finish
Matte
Color
Clear
Series Number
304W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554581
- Zoro #
- G123367292
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1.5 gal
Details
- Activator, Base, Paint or Primer
- Base
- Finish
- Matte
- Item
- Polyurethane Coating
- Color
- Clear
- Series Number
- 304W
- Resin Type
- Urethane
- Number of Components
- 2-Step System
- For Use With
- Concrete
- Base Type
- Water
- Wire Color
- Clear
- Compatible Product Type
- Concrete
Description
Polyurethane Coating,Water,Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.