Shop SIKA
See all product information
Create Account
Urethane Coating, Solvent, Clear, 2 gal
- Mfr # 187582
- Zoro # G923366969
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Container Size
2 gal
Resin Type
Urethane
For Use With
Concrete
Finish
High Gloss
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 187582
- Zoro #
- G923366969
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 gal
Details
- Item
- Urethane Coating
- Resin Type
- Urethane
- For Use With
- Concrete
- Finish
- High Gloss
- Color
- Clear
- Number of Components
- 2-Step System
- Base Type
- Solvent
- Activator, Base, Paint or Primer
- Activator
- Series Number
- 340
- Wire Color
- Clear
- Compatible Product Type
- Concrete
Description
Urethane Coating,Solvent,Clear,2 gal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.