Polyurethane Coating, Water, Clear

  • Mfr # 554582
  • Zoro # G723366855
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Container Size
0.35 gal
Finish
Matte
Base Type
Water
For Use With
Concrete
Resin Type
Urethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
554582
Zoro #
G723366855
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.35 gal

Details

Finish
Matte
Base Type
Water
For Use With
Concrete
Resin Type
Urethane
Number of Components
2-Step System
Item
Polyurethane Coating
Surface Material
Concrete
Series Number
304W
Activator, Base, Paint or Primer
Activator
Color
Clear
Wire Color
Clear
Compatible Product Type
Concrete

Description

Polyurethane Coating,Water,Clear

Ratings & reviews