Pro Gray Polyurethane Self-Leveling Sealant 29 oz
- Mfr # 515302
- Zoro # G105310964
product price:
$
17.99
/ea
Sold in multiples of 12 for
$215.88
Key Features
Color
Gray
Density
1.25 - 1.29 g/cm3
Coverage
36 ft
Container Size
29 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515302
- Zoro #
- G105310964
- UPC #
- 33886093828
- Country of Origin
- United States
Dimensions
- Container Size
- 29 oz
Details
- Color
- Gray
- Density
- 1.25 - 1.29 g/cm3
- Coverage
- 36 ft
Description
A self leveling sealant with an accelerated curing capacity for sealing horizontal expansion joints in concrete.
- • No tooling required, levels itself
- • Able to bridge gaps up to 1.5 in. wide
- • Flexible and durable
- • Paintable, stainable and sandable
- • Water immersible & waterproof after cure
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.