Quick 2500 Very Rapid Hardening Repair Mortar 50lb
- Mfr # 187589
- Zoro # G012510129
product price:
$
68.55
/ea
Sold in multiples of 48 for
$3,290.40
Key Features
Container Size
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 187589
- Zoro #
- G012510129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Description
- •Very rapid hardening as defined by ASTM C-928
- •Epoxy coatings can be applied as early as 4 hrs
- •Freeze/thaw resistant
- •Easy to use, labor-saving material
- •Not gypsum-based
- •High early strength
- •Fast-setting
- •Open to foot traffic in 45 minutes; to vehicle traffic in 1 hour (at 73F)
- •Easily applied to clean, sound substrate
- •Not a vapor barrier
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.