Shop SIKA
See all product information
Create Account
quick VOH Overhead & Vertical Repair Mortar 5 Gallon Pail
- Mfr # 464353
- Zoro # G312510218
product price:
$
120.99
/ea
Sold in multiples of 48 for
$5,807.52
Free Shipping & Returns
Key Features
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464353
- Zoro #
- G312510218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Description
- •Minimal time is required between lifts
- •Fast finishing time Time/labor-saving material; application up to 3 inches on vertical surfaces in one layer Easy to use; just add water High bond strength ensures excellent adhesion High early and ultimate strength Increased freeze/thaw durability and resistance to deicing salts Suitable for exterior and interior applications
- •Not a vapor barrier
- •Overhead thickness up to 2" Fiber reinforced and polymer modified
- •Contains corrosion inhibitor
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.