Self-Leveling Concrete Patch, PK2

  • Mfr # 6211000G
  • Zoro # G024781951
product price: 
$
95.19
/pk of 2, $47.60/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Finishing Features
Machinable, Paintable, Sandable
Minimum Thickness
1/4 in
Minimum Performance Temperature
-40 Degrees F
Container Size
25 fl oz
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6211000G
Zoro #
G024781951
UPC #
076818002864
Country of Origin
United States

Dimensions

Minimum Thickness
1/4 in
Container Size
25 fl oz
Maximum Thickness
10 ft

Details

Item
Concrete Patch
Finishing Features
Machinable, Paintable, Sandable
Minimum Performance Temperature
-40 Degrees F
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Series
Procrete(R)
RoHS Compliant
Yes
Maximum Performance Temperature
212 Degrees F
Product Form
Liquid
Full Cure Time
3 hr
Cure Type
Chemical Activator
Working Time
20 min
For Surface Material
Concrete
Application
Pavement Repair
Pavement Repair Surface Incline
Horizontal
VOC Content+1
0.005
Base Material
Urethane
Coverage
15 ft x 1 in W x 0.25 in D (PER POUCH)
Compressive Strength - Maximum
19,000 psi
Foot Traffic Functional Cure
2 hr
Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Product Type
Concrete Repair Compound
Resistance Properties
Container Type
Box
Color
Gray
Vehicle Traffic Functional Cure
2 hr
REACH Compliant
Yes

Description

Concrete Patch, Base Material Urethane, Cure Type Chemical Activator

Ratings & reviews