Shop SIKA

Self Leveling Kit 2 Gal Resin+2 Gal Hard

  • Mfr # 90568
  • Zoro # G924213347

product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Full Cure Time
8 hr
For Surface Material
Concrete, Brick
Resistance Properties
Chemical-Resistant, Crack-Resistant, Impact-Resistant, Mildew-Resistant, Moisture-Resistant, Mold-Resistant, Nonshrinking, Oil-Resistant, Pick Proof, Salt-Resistant, Tamper-Resistant, Vibration-Resistant, Water-Resistant
Product Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90568
Zoro #
G924213347
UPC #
-
Country of Origin
United States
Item
Flexible Joint Sealant
Color
Gray
Full Cure Time
8 hr
For Surface Material
Concrete, Brick
Resistance Properties
Chemical-Resistant, Crack-Resistant, Impact-Resistant, Mildew-Resistant, Moisture-Resistant, Mold-Resistant, Nonshrinking, Oil-Resistant, Pick Proof, Salt-Resistant, Tamper-Resistant, Vibration-Resistant, Water-Resistant
Product Form
Liquid
Cure Type
Chemical Activator
Base Material
Epoxy
Maximum Performance Temperature
120 Degrees F
Finishing Features
Paintable
Standards
ACI 302.1R, VOC Compliant
Environment
Indoor/Outdoor
Product Type
Joint Sealant
Mixing Ratio
1:1
Minimum Application Temperature
40 Degrees F
RoHS Compliant
Yes
Container Type
Pail
VOC Content+1
0 g/L
Maximum Setting Time
8 hr
Series
Sikadur 51SL
VOC Content Weight Percentage
0 %
Working Time
40 min
Application
Masonry
Minimum Performance Temperature
20 Degrees F
Maximum Application Temperature
100 Degrees F

Dimensions

Container Size
4 gal
Maximum Crack Width+1
1/2 in
Minimum Thickness
1/16 in

Description

Flexible Joint Sealant, Base Material Epoxy, Cure Type Chemical Activator, Resistance Properties Chemical-Resistant, Crack-Resistant, Impact-Resistant, Mildew-Resistant, Moisture-Resistant, Mold-Resistant, Nonshrinking, Oil-Resistant, Pick Proof, Salt-Resistant, Tamper-Resistant, Vibration-Resistant, Water-Resistant, Product Form Liquid, Container Size 4 gal, Container Type Pail, Full Cure Time 8 hr, Maximum Crack Width 1/2 in, Minimum Thickness 1/16 in, Working Time 40 min, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.