Shop SIKA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sikagard 20 Pronto TF High Molecular Weight Methacrylate Resin Healer/Sealer, 50 Gallon
- Mfr # 809732
- Zoro # G722817792
product price:Â
$
6,435.99
/ea
Key Features
Base Material
Methacrylate
Series
Sikagard
Container Size
50 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 809732
- Zoro #
- G722817792
- UPC #
- -
- Country of Origin
- Unknown
- Base Material
- Methacrylate
- Item
- Sealer
- Series
- Sikagard
Dimensions
- Container Size
- 50 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.