Process Multimeter with 4-20 mA Source, Loop Power, TC/RTD & True RMS VFC Filter
- Mfr # EME8VCEC007000
- Zoro # G524221711
product price:Â
$
896.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EME8VCEC007000
- Zoro #
- G524221711
- UPC #
- -
- Country of Origin
- China
Description
The SIKA EC 7 Process Multimeter is the ultimate field tool for instrumentation and electrical technicians whdemand precision, versatility, and durability. Unlike traditional handheld calibrators, the EC 7 combines a digital multimeter and multifunction process calibrator in one compact IP65-rated instrument. Whether you're commissioning, troubleshooting, or performing loop checks, the EC 7 has you covered: Measurement Functions - AC/DC voltage up t1000 V, current up t600 mA, resistance t60 M?, frequency t10 kHz, thermocouples (K, J, T, E, R, S, B, N), and RTDs (Pt100, Pt1000, Cu50). Simulation & Output Functions - 4-20 mA source/simulate, DC voltage (up t10 V), resistance (0-400 ohm), frequency output (up t10 kHz), thermocouples, and RTDs. 24V Loop Power - Power transmitters directly without external supplies. Advanced Features - True RMS measurement, VFC low-pass filter for VFDs, REL function, HOLD capture, dual display, LED backlight, and flashlight. Why choose the EC 7? Most versatile outputs - frequency, RTD, resistance, 4-20ma Rugged IP65 protection - dust/spray resistant Longer battery life - up t132 hours on standard AA batteries. Better value - More functions at a competitive price point. If you're an I&E technician, MRbuyer, or calibration specialist, the SIKA EC 7 is your all-in-one field solution. The EC 7 is IEC 61010 certified, with a CAT IV 600V / CAT III 1000V safety rating. It can be calibrated with any local lab.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.