WB 2570 Epoxy Sealer - 5 gallon kit

  • Mfr # 537958
  • Zoro # G024213339
product price: 
$
974.99
/ea
Free Shipping & Returns

Key Features

Dry Time to Recoat
2 hr
Exposure Conditions
Moderate
Compatible Activator
Epoxy Activator
Sheen
Gloss
Primer Required
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
537958
Zoro #
G024213339
UPC #
-
Country of Origin
United States
Dry Time to Recoat
2 hr
Exposure Conditions
Moderate
Compatible Activator
Epoxy Activator
Sheen
Gloss
Primer Required
No
Minimum Application Temperature
50 Degrees F
Cure Time
3 days
Item
Epoxy Coating
Use Location
Interior
For Use With
Concrete
Container Type
Pail
Activator, Base, Paint or Primer
Activator, Base
Finish
Clear, Gloss
Application Time
40 min
Formulation
Epoxy
Resin Type
Epoxy
Surface Material
Concrete, Wood
Shelf Life
24 mo
Coverage Area
160 to 530 sq ft/gal
Base Type
Water
Number of Components
2-Step System
Activator Required
Yes
VOC Compliant
Yes
Color
Clear
Dry Time
2 hr
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, VOC Compliant USDA Acceptable
Maximum Temperature Resistance
200 Degrees F
Maximum Application Temperature
85 Degrees F
Series Number
2570
Heat Resistant
Yes
VOC Content
Less Than50 g/L
Minimum Temperature Resistance
0 Degrees F
Includes
2.5 gal Activator, 2.5 gal Base
Application Method
Airless Sprayer, Brush, Roll, Squeegee
Sub Brand
Sikafloor 2570
Coating Application
Low VOC
Wire Color
Clear
Compatible Product Type
Concrete

Dimensions

Container Size
5 gal

Description

Epoxy Coating, Base Type Water, Resin Type Epoxy, Color Clear, Finish Clear, Gloss, VOC Content less than 50 g/L, Exposure Conditions Moderate, Dry Time 2 hr, Cure Time 3 days, For Use With Concrete, Includes 2.5 gal Activator, 2.5 gal Base, Activator Properties Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews