FS264 Fast Set Epoxy Gray KIT 4.5 gal

  • Mfr # 686219
  • Zoro # G624213340
product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Number of Components
2-Step System
Application Method
Brush, Roll, Squeegee
Activator Required
Yes
Formulation
Epoxy
Dry Time
3 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
686219
Zoro #
G624213340
UPC #
-
Country of Origin
United States
Number of Components
2-Step System
Application Method
Brush, Roll, Squeegee
Activator Required
Yes
Formulation
Epoxy
Dry Time
3 hr
For Use With
Concrete
Coating Application
Low VOC
Series Number
264FS
Exposure Conditions
Moderate to Severe
Cure Time
7 days
VOC Content
Less Than50 g/L
Heat Resistant
Yes
Sheen
High Gloss
Surface Material
Concrete, Wood
Includes
1.5 gal Activator, 3 gal Base
Shelf Life
24 mo
Use Location
Interior
Item
Epoxy Coating
Base Type
99% Solid
Sub Brand
Sikafloor 264FS
Compatible Activator
Epoxy Activator
Container Type
Pail
VOC Compliant
Yes
Finish
High Gloss, Pigmented, Smooth
Application Time
15 min
Coverage Area
80 to 260 sq ft/gal
Dry Time to Recoat
3 hr
Resistance Properties
Water Resistant
Resin Type
Epoxy
Primer Required
No
Maximum Temperature Resistance
200 Degrees F
Minimum Application Temperature
50 Degrees F
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, USDA Acceptable, VOC Compliant
Color
Oxford Gray
Minimum Temperature Resistance
0 Degrees F
Activator Properties
Low VOC, fast cure
Activator, Base, Paint or Primer
Activator, Base
Maximum Application Temperature
85 Degrees F
Wire Color
Oxford Gray
Compatible Product Type
Concrete

Dimensions

Container Size
4.5 gal

Description

Epoxy Coating, Base Type 99 Percent Solid, Resin Type Epoxy, Color Oxford Gray, Finish High Gloss, Pigmented, Smooth, VOC Content less than 50 g/L, Exposure Conditions Moderate to Severe, Dry Time 3 hr, Cure Time 7 days, For Use With Concrete, Includes 1.5 gal Activator, 3 gal Base, Activator Properties Low VOC, fast cure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews