Silky Saws
Silky Blade KATANABOY 500mm XL teeth
Mfr # 404-50
Zoro # G5461161
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 9.9"
- Features 4.2 teeth per inch (5 teeth per 30mm) X-Large teeth configuration
- Blade Length 19.8-inch (500mm) Blade
- Thickness 2.0 mm
- Application Pruning & trimming, lawn & garden, construction, trail building
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Greenworks Pro 80V Battery (PRO 80V)
- WARP BROTHERS Stop Plastic Grass 6In (LE620G)
- UNIFLAME Uniflame W-1880 Replacement Brown Suede Leather Carrier (W-1880)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP39)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- SILKY SAWS Silky ZUBAT Professional Handsaw 240mm (270-24)
- SILKY SAWS Silky Blade HAYAUCHI & TODOKU XL teeth (177-02-03)
- SILKY SAWS Silky ZUBAT Arborist Professional 330mm Blade Only (723-33)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- CORONA TOOLS Corona Flower Thinning Shear Forged Coronium Alloy Steel (CRNFS4350)
- Silky Saws Shears, Pruners & Loppers