This item is Discontinued.

Silky Saws Silky Genki Temagari Hand Saw, 500MM, Extra Large Teeth 550-50

Silky Genki Temagari Hand Saw, 500MM, Extra Large Teeth (Discontinued)

  • Mfr # 550-50
  • Zoro # G208463598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550-50
Zoro #
G208463598
UPC #
4903585550501
Country of Origin
Japan

Details

Item
Blade

Description

large, professional, heavy-duty saw with a 19-2/3-inch, ultra-strong, mono-constructed blade. Curved-black handle adds depth and strength. Mono-construction gives strength and flexibility to the full length of the saw. Utilizes proprietary silky 4-retsume four rows of teeth technology. Teeth are set in such a way that there appears to be 4 rows of them. This saw is suitable for heavier tasks or cutting large branches. Superbly designed rubber hand-grip encases the blade extension to absorb vibration while cutting. The precision-ground, razor sharp blade provide fast, clean and extremely smooth cutting action. The hard chrome-plated blade resists rust and the effects of tree resin, and wipes clean easily. Great combination of high performance blade with a comfortable sure-grip handle that really sticks in your hands. The biggest challenge with this saw is getting it started. Once the kerf is established, genki slices through the wood faster than any hand saw you have ever seen. With practice, this saw delivers exceptional design, strength, balance and superior finish quality. Comes with a sturdy nylon shoulder bay with touch fasteners fastening and a pocket for replacement blades. Suitable for heavier pruning tasks and cutting large branches. Made in japan. technical features 19-2/3-inch 500 mm blade length 2.5-4 teeth per inch 3-5 teeth per 30 mm teeth configuration 1.5 pounds 700 grams weight comes with black carrying case made of strong synthetic fiber product applications include pruning & trimming, lawn & garden limited lifetime warranty against defects in material and workmanship

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.