Zoro Homepage

Silky Replacement Blade Only PocketBoy Curve 130mm Large Teeth

  • Mfr # 727-13

  • Zoro # G5461213


product price: $52.19
/ea

Key Features

Blade Length
5.1 in (130mm)
Cutting Capacity
2-3/5 in
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Thickness
1.2 mm
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727-13
Zoro #
G5461213
UPC #
4903585727132
Country of Origin
Japan

Dimensions

Blade Length
5.1 in (130mm)
Thickness
1.2 mm

Details

Cutting Capacity
2-3/5 in
Item
Professional Blade
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Blade Finish
Impule-Hardened Chrome Plating

Description

Replacement Blade Only for Silky PocketBoy Curve Professional 130mm/5.125" Large Teeth. A hard chrome-plated, taper ground blade with impulse-hardened, non-set teeth for great cutting efficiency. The curved blade coupled with pull-cut technology results in 15-20% faster cutting versus straight blade version. 5-inch (130mm) blade length 6.8 teeth per inch (8 teeth per 30mm) teeth configuration 1.4mm blade thickness, Cut capacity 2.6".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.