Shop SILLITES
Create Account
SILSCRW 125 V Self Contained Receptacle; 15A - White
- Mfr # SILSCRW
- Zoro # G604016503
product price:Â
$
40.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SILSCRW
- Zoro #
- G604016503
- UPC #
- 837654098004
- Country of Origin
- China
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- No additional junction box is needed
- Mounts flush
- Color: White
- Voltage: 125 V
- Amperage: 15A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.