Technologies CPH01S-1800 1.8 m Premium Certified 4K Ultra High Speed HDMI 2.0b Cable; Silver
- Mfr # CPH01S-1800
- Zoro # G503886115
product price:Â
$
24.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPH01S-1800
- Zoro #
- G503886115
- UPC #
- 844761013943
- Country of Origin
- China
Description
Features
- Complies with the latest HDMI 2.0b specification
- Premium HDMI Cable Certification
- Supports 4K@60Hz resolution output and 18Gbps bandwidth
- 24k Gold-Plated connectors with textured aluminum housing
- Triple shielded against EMI / RFI and 32 AWG wire gauge sleeved with nylon braiding
- Color: Silver
- Support HDMI Version: HDMI 2.0b and backwards compatible with previous Versions
- Maximum Resolution: 4K at 50/60 (2160p)
- Cable Protect: Nylon braided
- Cable Length: 1.8 m
- Dimension: 0.39" x 0.79" x 74.8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.