6ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 10PK
- Mfr # HD2-6FT-10PK
- Zoro # G124220046
product price:Â
$
47.95
/pk of 10, $4.80/ea
Key Features
Number of Ports
1
Cable Connector Type
HDMI
Connection A
HDMI
Number of Cables
10
For Use With
Monitors, TVs, Laptops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-6FT-10PK
- Zoro #
- G124220046
- UPC #
- 842113129526
- Country of Origin
- China
- Item
- HDMI Cable
- Number of Ports
- 1
- Cable Connector Type
- HDMI
- Connection A
- HDMI
- Number of Cables
- 10
- For Use With
- Monitors, TVs, Laptops
- Color
- Black
- Connection B
- HDMI
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 6 ft
Description
Outfit a Multi-Room Home or a Small Office in One Order. Ten 6ft HDMI cables. That's every TV in the house, every monitor in the office, and still spares in the drawer. The 6ft length is the #1 most-used HDMI length for a reason - it reaches comfortably in nearly every real-world setup without excess slack piling up behind equipment. Pro-Grade Specs at Every Port. 18Gbps bandwidth. 4K Ultra HD at 60Hz. Full HDMI 2.0 compliance with HDR, ARC, and eARC support. Gold-plated connectors prevent signal loss and resist corrosion. Braided nylon jacket stands up to repeated use and looks clean on a cable-managed rack or entertainment unit. Who Buys the 10-Pack. Homeowners upgrading every room at once. Small businesses standardizing cables across conference rooms, reception displays, and back-office setups. Rental property managers stocking units. AV hobbyists keeping spares on hand. At 10 units, you pay less per cable and stop making repeat orders every few months. Compatible with Everything HDMI. PS5, Xbox Series X, Nintendo Switch, Apple TV 4K, Roku Ultra, Fire TV Cube, 4K TVs, 1080p monitors, projectors, laptops, and any HDMI 1.4 or later device. These cables work the same on a 10-year-old Blu-ray player as on the latest 4K streaming device.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.