4ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 50PK
- Mfr # HD2-4FT-50PK
- Zoro # G124219521
Key Features
Specifications
Details
- MFR #
- HD2-4FT-50PK
- Zoro #
- G124219521
- UPC #
- 810102874504
- Country of Origin
- China
- For Use With
- Monitors, TVs, Laptops
- Connection B
- HDMI
- Number of Ports
- 1
- Item
- HDMI Cable
- Jacket Material
- Nylon Braided
- Connection A
- HDMI
- Cable Connector Type
- HDMI
- Number of Cables
- 50
- Color
- Black
Dimensions
- Length
- 4 ft
Description
Large-scale AV and IT deployments need cables that work every time, in every port, across every device - without the time cost of returns and replacements. The 50-pack of 4ft Maximm HDMI cables is built for that. The 4ft length is a reliable default for most commercial HDMI runs: wall-mounted displays with source hardware mounted nearby, meeting room screens, hospitality TVs with set-top boxes on a shelf, and digital signage installations throughout a building.
4K 60Hz at Full HDMI 2.0 Speed
Each cable carries 18Gbps of bandwidth - the complete HDMI 2.0 specification for 4K Ultra HD at 60Hz, HDR, and Dolby Vision. HDCP 2.2 compliance ensures 4K-protected content from streaming devices, media servers, and Blu-ray sources plays without authentication failures. Audio Return Channel (ARC) support lets a display send audio back to a sound system over the same cable, reducing wiring complexity in each installation point.
Military-Grade Nylon Braid
The outer jacket is a dense woven nylon braid built to handle repeated daily use without fraying at the stress points or kinking along the run. Gold-plated connectors resist corrosion and seat securely for a stable connection even when cables are plugged and unplugged regularly. 32AWG pure copper conductors ensure consistent signal quality across all 50 cables in the pack.
This 50-Pack
Sized for large commercial projects: hotel and hospitality AV rollouts, corporate office deployments, school and university media rooms, digital signage networks, and anywhere consistent, reliable HDMI connectivity is needed at scale. Compatible with TVs, monitors, digital signage players, Blu-ray players, projectors, and all HDMI 2.0 devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.