Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" NPT Bronze Foot Valve

  • Mfr # 456SB

  • Zoro # G6291947


product price: $68.45
/ea

Key Features

Pipe Size
1 1/2"
Hex Size
2 5/16"
Connection Type
FNPT x FNPT
Valve Body Design
Inline
Body Material
Silicon Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456SB
Zoro #
G6291947
UPC #
008391019434
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2 5/16"
Overall Height
6-5/16"
Width
2-5/8"
Pipe or Tube Size - Valves
1-1/2"
Length
6-5/16"
Size
1 1/2"
Overall Length
6 3/8 in
Compatible Pipe Size
1 1/2 in
Overall Width
2 3/8 in

Details

Item
Foot Valve
Connection Type
FNPT x FNPT
Valve Body Design
Inline
Body Material
Silicon Bronze
Max. Pressure
400 psi
Screen Material
Stainless Steel
Max. Water Pressure
400 psi
Cracking Pressure
1 psi
Connection Type - Valves
FNPT x FNPT
Material of Construction
Bronze
Cracking Pressure - Valves
1.000 psi
Design - Foot Valves
Spring
Max. Temp. - Valves
190 Degrees F
Max. Water Pressure - Valves
400 psi
Seat Material - Valves
Bronze
Mounting Orientation - Valves
Horizontal, Vertical
Seal Material - Valves
Buna-N
Body Material - Valves
Bronze
Seat Material
Bronze
Max. Steam Pressure - Valves
400 psi WSP
Spring Material
Stainless Steel
Standards
NSF 372, 61 Certified
Max. Steam Pressure
400 psi
Cap to Inlet Center
1-1/2"
Max. Temp.
190 Degrees F
Flow Design
Single
Application - Valves
Pumps
Item - Foot Valves
Foot Valve
Seal Material
Buna N
Mounting Position
Any
Strainer Material - Foot Valves
Stainless Steel
Strainer Material
Stainless Steel
Design
Spring
Maximum Pressure - Operating
400 psi
Operating Temperature - Maximum
190 Degrees F
Mounting Orientation
Horizontal, Vertical
Foot Valve Design Type
Spring
Connection Gender
Female
Application
Pumps

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves 400 psi WSP, Max. Water Pressure - Valves 400 psi, Cracking Pressure - Valves 1.0 psi, Max. Temp. - Valves 190 Degrees F, Mounting Orientation - Valves Horizontal, Vertical, Seat Material - Valves Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.