Zoro Homepage

Extra Narrow Pillar File, No 2/Dbl

  • Mfr # 84258000

  • Zoro # G0061035


product price: $15.89
/ea

Key Features

Profile Shape
Pillar
Length
4 in
Cut Type
#2/Double
Thickness
5/64 in
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84258000
Zoro #
G0061035
UPC #
72660600333
Country of Origin
Poland

Dimensions

Length
4 in
Thickness
5/64 in
Handle Length
4 in
File Length without Tang
4 in

Details

Item
Precision File
Profile Shape
Pillar
Cut Type
#2/Double
Pattern
Swiss
Application
Precision Craftsmen for Finishing Delicate and Intricate Parts
Handle Design
None
Edges
Un Cut
Finish
Natural
Profile Name
Pillar
Insulated
No
File Type
Precision File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Taper
Taper in Thickness
File Coarseness
Smooth Cut
File Style
Swiss Pattern File
Rigidity
Rigid
Finish Number
2
Container Type
Box
Edge Cut Style
Safe
File Body Finish
Natural
Face Cut Style
Double-Cut
Includes Handle
No
Number of Cut Edges
4

Description

Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 5/64 in, File Width Not Applicable, Number of Cut Edges 4, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Finish Number 2, Handle Length 4 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.