Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Aluminum File, Double, 6inL, Nat.

  • Mfr # 73274500

  • Zoro # G0062435


product price: $13.19
/ea

Key Features

Profile Shape
Rectangular
Length
6 in
Cut Type
Double
Thickness
7/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73274500
Zoro #
G0062435
UPC #
72660600001
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
7/64 in
Handle Length
6 in
File Width
5/8 in
File Length without Tang
6 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Double
Pattern
American
Application
Metalworking for Soft Metals
Profile Name
Flat
Finish
Natural
Edges
Single Cut
Handle Design
None
Teeth per Inch
17, 24, 61
Features
Coarse, Fast Cutting Tooth Design That is Very Effective in Eliminating Clogging
Insulated
No
Face Cut Style
Double-Cut
File Type
Machinists File
Taper
Taper Towards Point
File Style
American Pattern File
Material Applications
Aluminum
File Coarseness
Smooth Cut
Container Type
Box
Edge Cut Style
Single
Rigidity
Rigid
File Material
Aluminum
Includes Handle
No
Number of Cut Edges
4
File Body Finish
Natural

Description

Machinists File, Material Applications Aluminum, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, 24, 61, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.